Shop All Communication Cables
Southwire
10-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 57051101
Zoro # G1370696
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Material Tinned or Coated Copper
- Screen/Shield Unshielded
- Type Stranded
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57051101
- Zoro # G1370696
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 10 AWG |
Details
Color | Gray (Slate) |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Type | Stranded |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Thickness | 45 MILS (.045") |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Telco Power |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN18)
- COLEMAN CABLE EXTNS CRD 16/3 SJOW 10'L (2211SW8808)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Southwire Communication Cables