Shop All Communication Cables
Southwire
10-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56968001
Zoro # G1370303
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Temperature Rating 90 Degrees Centigrade
- Type Stranded
- Thickness 80 MILS (.080")
- Conductor Size/Gauge 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56968001
- Zoro # G1370303
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 10 AWG |
Details
Color | Blue |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Thickness | 80 MILS (.080") |
Conductor Count | 1 Conductor |
Product Type | Telco Power |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- SIEMENS UPS System, 800kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Southwire Communication Cables