Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56967001
Zoro # G1353433
product price: $4,149.99
/ea
Sold in multiples of 25 for $103,749.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$103,749.75
Free 30-Day Returns
Key Features
- Color Red
- Temperature Rating 90 Degrees Centigrade
- Conductor Size/Gauge 1/0 AWG
- Voltage Range 600V
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56967001
- Zoro # G1353433
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Red |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Type | Stranded |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Thickness | 80 MILS (.080") |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 18" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7108)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Southwire Communication Cables