Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56966701
Zoro # G1379114
product price: $4,149.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,149.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Product Type Telco Power
- Conductor Size/Gauge 1/0 AWG
- Type Stranded
- Thickness 80 MILS (.080")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56966701
- Zoro # G1379114
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Gray (Slate) |
Product Type | Telco Power |
Type | Stranded |
Thickness | 80 MILS (.080") |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 12 Gauge (FS-200SS ST4 12.00)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Southwire Communication Cables