Shop All Communication Cables
Southwire
1/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56966401
Zoro # G1353467
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,457.99
Free 30-Day Returns
Key Features
- Color Blue
- Conductor Count 1 Conductor
- Thickness 80 MILS (.080")
- Conductor Size/Gauge 1/0 AWG
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 56966401
- Zoro # G1353467
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 1/0 AWG |
Details
Color | Blue |
Conductor Count | 1 Conductor |
Thickness | 80 MILS (.080") |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- HUBBELL 20/10A Twist-Lock Connector 4P 5W 250/600VAC BK/WT (HBL3523C)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- Southwire Communication Cables