Shop All Electrical Wire & Cable
Southwire
1 AWG, UL 1284 Lead Wire, 259 Strand, 105C, 600V, Tinned copper, PVC, Green, Sold by the FT
Mfr # 1284-1T259-74-2/4
Zoro # G811130061
product price: $6.55
/ea
Sold in multiples of 100 for $655.00
$655.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1
- Color Green
- Number of Conductors 1
- Stranding 259
- Max. Temp. 105 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 1284-1T259-74-2/4
- Zoro # G811130061
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 1 |
Details
Color | Green |
Number of Conductors | 1 |
Stranding | 259 |
Max. Temp. | 105 C |
Shielding Type | Unshielded |
Voltage | 600V |
Standards | CSA AWM;CSA TEW;UL 1232;UL 1284 |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (F100080709)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- Southwire Electrical Wire & Cable