Shop All Strut Channel Accessories
Southwire
1-5/8" Notched Square Strut Washer, for 3/8" bolt, Zinc Plated Steel
Mfr # SFF21
Zoro # G1949434
product price: $2.59
/ea
Sold in multiples of 100 for $259.00
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Features Features & BenefitsNotched design prevents twisting or movement of washer1/4" thick steelElectroplated zincBolt Size: 3/8"
- Length 0.25
- Width 1.63
- Height 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # SFF21
- Zoro # G1949434
- UPC # 785592124081
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Length | 0.25 |
Width | 1.63 |
Height | 1.63 |
Product Width | 1.63inch |
Product Height | 1.63inch |
Details
Material | Zinc Plated Steel |
Features | Features & BenefitsNotched design prevents twisting or movement of washer1/4" thick steelElectroplated zincBolt Size: 3/8" |
Description
1-5/8 in. Notched Square Strut Washer, for 3/8 in. bolt, Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BD)
- SOUTHWIRE Square Strut Washer For 1/4 Bolt Zinc Plated Steel, 1-5/8 (SW-1/4)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 3/8-16 (SNCN3816)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 1/4-20 Thread (SNCN1420)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat Plate Fitting, 50PK (SFP3)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- Southwire Strut Channel Accessories