Shop All Ball Valves
Southland
Ball Valve, 12 in Connection, FPT x FPT, 500 psi Pressure, Brass Body
Mfr # 107-753NL
Zoro # G207455570
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southland
- MFR # 107-753NL
- Zoro # G207455570
- UPC # 32888110489
- Country of Origin China
- Category Ball Valves
Description
20 to 300 deg F temperature range, full port, PTFE seat and packing, chromeplated brass ball and stem, suitable for vacuum use up to 7 psia, port allows nonpressure side to drain when closed, threaded ends comply with ANSI B1201, IAPMO listed to cUPC, certified to NSF 61G
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 CA-2 CAP 2 BLACK (310CA-2)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200BL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded (TBH1025A0TV0000)
- DIXON Ball Drip Angle Valve, 3/4 x 3/4 in Nominal, MNPT x MNPT End Style, 175 psi Pressure, Brass Body (ASBDV75)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- SWAGELOK MANUAL STAINLESS TUBE 2IN BALL VALVE (SS-68CS32-JL)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4351012360)
- Southland Ball Valves