Shop All Black Pipe Fittings
Southland
1 in. x 5-1/2 in. Black Nipple Schedule 40
Mfr # 585-055
Zoro # G810031604
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southland
- MFR # 585-055
- Zoro # G810031604
- UPC # 32888004399
- Country of Origin United States
- Category Black Pipe Fittings
Description
Southland offers both black and galvanized welded steel nipples in 15 diameters from 1/8 in. to 6 in. and with different lengths ranging from Close up to 12 in. Available individually or in pre-packaged assortments, we also offer a full selection of ready cut welded steel pipes in the same diameters lengths ranging from 18 up to 72. All galvanized are zinc coated for use in water applications complying with the NSF 372 lead-free requirements.ANSI/ASME B.16.3, B-16.14, B16-39 and Threads: ANSI B1.20.1Steel nipples/Pre-Cut Pipe meet material: ANSI/ASTM A.733.A5320; Threads: ANSI B1.20.1Galvanized Steel Nipple can be used in residential drainage and potable water applications. The nipple can be used to repair pipe or make an extension from a fitting or existing pipe.Nipple complies with NSF 372 lead freeLong useful lifeEasy to install, ready to use
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010612E-PK10)
- SLOAN Control Module Assembly (ETF-450-A)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Handle (77980-4-BL)
- KOHLER Components Robe Hook (78378-CP)
- SOUTHLAND Bushings 1-1/4X1 Blk Mall Hex (310B-1141)
- SOUTHLAND Floor Flange, 1/2 in, Threaded, Iron, 300 psi Max Pressure (521-603HP)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (6KH99)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300152600)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In. (783YE5)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200017)
- Southland Fittings