Shop All Vehicle Bulbs & Lenses
Southern Truck
Southern Truck STL75020 20 in. Flood & Beam Combo Black Face Out LED Light Bar - 120W
Mfr # STL75020
Zoro # G904007881
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Truck
- MFR # STL75020
- Zoro # G904007881
- UPC # 856476006349
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Dual row
- Easy bolt-on installation
- Size: 20 in.
- Lumens: 9,600 Lumens
- Power: 120W
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Ongaro Standard Single Trumpet Horn -12V- Stainless Exterior (10025)
- SKF Shaft Seal, 2-1/8 x 3 x 3/8", CRW1, Nitrile Rubber (21163)
- CTA MANUFACTURING Socket Hex Bit, 14mm (2054)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- ILC Replacement for Ushio 1003533 replacement light bulb lamp (1003533 USHIO)
- DISCO Miniature Light Bulbs, Sngl Contact, PK10 (789)
- ILC Replacement for Vosla W21w replacement light bulb lamp, 10PK (W21W VOSLA)
- LUMAPRO Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10 (192-10PK)
- RACE SPORT 9005 3-Sided Led Headlight Conversion Kit (9005LED3S)
- ILC Replacement for Light Bulb / Lamp 60t10n replacement light bulb lamp (60T10N LIGHT BULB / LAMP)
- ILC Replacement For CEC INDUSTRIES 787 (WW-EYRH-7)
- Southern Truck Automotive Lighting