Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 86.55 Stroke - Three Stages
Mfr # 210581
Zoro # G5541249
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 86.55 in
- Max. Pressure 2500
- Retracted Length 39.63 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210581
- Zoro # G5541249
- UPC # 615986029442
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 86.55 in |
Retracted Length | 39.63 in |
Rod Dia. | 2.75 in |
Extended Length | 126.18 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylinder,Three Stage,5" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 126.18 in |
Weight | 159 lbs. |
Description
Telescopic Cylinder,Three Stage,5 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX152 Cogged Belt, 156 in Outside Length, 7/8 in Top Width, 1 Ribs (CX152)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- FESTO Swivel Flange SNCB-50-R3 (SNCB-50-R3)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- Southern Double Acting Hydraulic Cylinders