Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 86.06 Stroke - Three Stages
Mfr # 210580
Zoro # G5541011
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,464.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 86.06 in
- Max. Pressure 2500
- Retracted Length 38.63 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210580
- Zoro # G5541011
- UPC # 615986029435
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 86.06 in |
Retracted Length | 38.63 in |
Rod Dia. | 2.75 in |
Extended Length | 124.69 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopc Cylinder,Three Stage,5" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 124.69 in |
Weight | 156 lbs. |
Description
Telescopc Cylinder,Three Stage,5 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT General Purpose Lubricant, Silicone (DS0614101)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- STA-LUBE 10 oz Tube White (SL3360)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- ARCO Bimba Spring Marker 1-1/16In 2In Double Acting Pneumatic Cylinder (BFNRM-092-D)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- Southern Hydraulic Cylinders