Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 74 Stroke - Three Stages
Mfr # 210578
Zoro # G5541267
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 74 in
- Max. Pressure 2500
- Retracted Length 34.63 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210578
- Zoro # G5541267
- UPC # 615986029411
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 74 in |
Retracted Length | 34.63 in |
Rod Dia. | 2.75 in |
Extended Length | 108.63 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylinder,Three Stage,5" Bre |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 108.63 in |
Weight | 141 lbs. |
Description
Telescopic Cylinder,Three Stage,5 In. Bre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT87)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45075H)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DSR03.00)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- PARKER 2IN 3000PSI 3/4IN DOUBLE ACTING HYDRAULIC CYLINDER (2.00BB2HLT24A0.750)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (288429)
- Southern Double Acting Hydraulic Cylinders