Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 69.14 Stroke - Three Stages
Mfr # 210579
Zoro # G5541282
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,193.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 69.14 in
- Max. Pressure 2500
- Retracted Length 33.82 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210579
- Zoro # G5541282
- UPC # 615986029428
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 69.14 in |
Retracted Length | 33.82 in |
Rod Dia. | 2.75 in |
Extended Length | 102.96 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylindr,Three Stage,5" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 102.96 in |
Weight | 150 lbs. |
Description
Telescopic Cylindr,Three Stage,5 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector NPQH-H-Q6-E-P10 (NPQH-H-Q6-E-P10)
- MONARCH Pump Assembly (500246312171510)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1211F-U10/32-07D)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod (216164)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- Southern Hydraulic Cylinders