Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 5 Bore x 57.11 Stroke - Three Stages
Mfr # 210582
Zoro # G5541002
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 57.11 in
- Max. Pressure 2500
- Retracted Length 29.81 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210582
- Zoro # G5541002
- UPC # 615986033746
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 57.11 in |
Retracted Length | 29.81 in |
Rod Dia. | 2.75 in |
Extended Length | 86.92 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylnder,Three Stage,5" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 86.92 in |
Weight | 122 lbs. |
Description
Telescopic Cylnder,Three Stage,5 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-150 SST)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (3LU93)
- ENERPAC Repair Kit (RCS1002K)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (207464)
- Southern Hydraulic Cylinders