Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore x 89.83 Stroke - Three Stages
Mfr # 210577
Zoro # G5541221
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 89.83 in
- Max. Pressure 2500
- Retracted Length 41.13 in
- Rod Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210577
- Zoro # G5541221
- UPC # 615986029404
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 89.83 in |
Retracted Length | 41.13 in |
Rod Dia. | 1.88 in |
Extended Length | 130.96 in |
Rod Diameter | 1.88 in |
Details
Item | Telescopic Cylinder,Three Stage,4" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 130.96 in |
Weight | 124 lbs. |
Description
Telescopic Cylinder,Three Stage,4 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216130)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- Southern Hydraulic Cylinders