Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore x 73.88 Stroke - Three Stages
Mfr # 210576
Zoro # G5541273
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 73.88 in
- Max. Pressure 2500
- Retracted Length 35.69 in
- Rod Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210576
- Zoro # G5541273
- UPC # 615986029398
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 73.88 in |
Retracted Length | 35.69 in |
Rod Dia. | 1.88 in |
Port Size | 1/2 in. NPT |
Extended Length | 109.57 in |
Pin Diameter | 1.5 in Base pin, 1.25 in Rod pin |
Rod Diameter | 1.88 in |
Details
Item | Telescopic Cylindr,Three Stage,4" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 109.57 in |
Weight | 109 lbs. |
Description
Telescopic Cylindr,Three Stage,4 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS (1AA8FRA8)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NTN NTN 2780, Tapered Roller Bearing Cone 14365 In Id X 101 In W (2780)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod. (297082)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- Southern Hydraulic Cylinders