Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore x 73.88 Stroke - Three Stages
Mfr # 210575
Zoro # G5541258
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 73.88 in
- Max. Pressure 2500
- Retracted Length 34.63 in
- Rod Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210575
- Zoro # G5541258
- UPC # 615986033739
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 73.88 in |
Retracted Length | 34.63 in |
Rod Dia. | 1.88 in |
Extended Length | 108.51 in |
Rod Diameter | 1.88 in |
Details
Item | Telescopic Cylnder,Three Stage,4" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 108.51 in |
Weight | 106 lbs. |
Description
Telescopic Cylnder,Three Stage,4 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (288443)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- Southern Hydraulic Cylinders