Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore x 57.88 Stroke - Two Stages
Mfr # 210515
Zoro # G5540987
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 57.88 in
- Max. Pressure 2500
- Retracted Length 39.07 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210515
- Zoro # G5540987
- UPC # 615986033722
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 57.88 in |
Retracted Length | 39.07 in |
Rod Dia. | 2.75 in |
Port Size | 1/2 in.-14 NPT |
Extended Length | 96.95 in |
Pin Diameter | 1.5 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylinder,Two Stage,4" Bore |
Max. Pressure | 2500 |
Column Load | 25,100 @ 2000 PSI |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 96.95 in |
Max. Push Capacity | 25,100 @ 2000 PSI |
Weight | 109 lbs. |
Description
Telescopic Cylinder,Two Stage,4 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- CARLISLE BX44 Gold-Ribbon Cog-Belt (BX44)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.30" OD (3V532)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- BIMBA 1/4In Double Acting Pneumatic Cylinder (FO-503)
- Southern Hydraulic Cylinders