Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore x 51.25 Stroke - Two Stages
Mfr # 210572
Zoro # G5541133
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 51.25 in
- Max. Pressure 2500
- Retracted Length 35.07 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210572
- Zoro # G5541133
- UPC # 615986029367
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 51.25 in |
Retracted Length | 35.07 in |
Rod Dia. | 2.75 in |
Extended Length | 86.32 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylinder,Two Stage,4" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 86.32 in |
Weight | 97 lbs. |
Description
Telescopic Cylinder,Two Stage,4 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270H150 (270H150G)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-03-41)
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke (218-352)
- Southern Double Acting Hydraulic Cylinders