Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574
Mfr # 210574
Zoro # G5437673
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 65 in
- Max. Pressure 2500
- Retracted Length 42.07 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210574
- Zoro # G5437673
- UPC # 615986029381
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 65 in |
Retracted Length | 42.07 in |
Rod Dia. | 2.75 in |
Extended Length | 107.07 in |
Rod Diameter | 2.75 in |
Details
Item | Telescopic Cylnder,Two Stage,4" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 107.07 in |
Weight | 115 lbs. |
Description
Telescopic Cylnder,Two Stage,4 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200, Single Row Ball Brgs, 6200 (6200)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633697M)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- BANDO TimingBelt, Synchro-Link, 60XL037 (60XL037UG)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (202011TCU3)
- PARKER 50Mm 207Bar 35Mm Double Acting Hydraulic Cylinder (50 TCHDBUV 4A 35.00)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (218-320)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- MAXIM WC Welded Hydraulic Cylinder 4 Bore, 8 ASAE Stroke, 2 Rod (288454)
- Southern Double Acting Hydraulic Cylinders