Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 3 Bore x 46.67 Stroke - Two Stages
Mfr # 210571
Zoro # G5541203
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 46.67 in
- Max. Pressure 2500
- Retracted Length 32.84 in
- Rod Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210571
- Zoro # G5541203
- UPC # 615986029350
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 46.67 in |
Retracted Length | 32.84 in |
Rod Dia. | 1.88 in |
Extended Length | 79.51 in |
Rod Diameter | 1.88 in |
Details
Item | Telescopic Cylinder,Two Stage,3" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 79.51 in |
Weight | 66 lbs. |
Description
Telescopic Cylinder,Two Stage,3 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 16 oz. Brush Top Can (NMCBT-16)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke (PMC-8330)
- HORIUCHI MACHINERY 100MM 16MPA 15MM DOUBLE ACTING HYDRAULIC CYLINDER (CS-SE-1SA100B15)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- Southern Hydraulic Cylinders