Shop All Double Acting Hydraulic Cylinders
Southern
SH Series Single Acting Telescopic Hydraulic Cylinder: 3 Bore x 40.38 Stroke - Two Stages
Mfr # 210570
Zoro # G5541039
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 40.38 in
- Max. Pressure 2500
- Retracted Length 29.69 in
- Rod Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern
- MFR # 210570
- Zoro # G5541039
- UPC # 615986029343
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 40.38 in |
Retracted Length | 29.69 in |
Rod Dia. | 1.88 in |
Extended Length | 70.07 in |
Rod Diameter | 1.88 in |
Details
Item | Telescopic Cylinder,Two Stage,3" Bore |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 70.07 in |
Weight | 60 lbs. |
Description
Telescopic Cylinder,Two Stage,3 In. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- SOUTHERN SH Series Single Acting Telescopic Hydraulic Cylinder: 4 Bore, 65 Stroke, 2.75 Rod Dia, 210574 (210574)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (212688)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- Southern Hydraulic Cylinders