Shop All Planters & Window Boxes
Southern Patio
Southern Patio 7010699 15 in. dia. PP Plastic Gallway Flower Pot; Gray
Mfr # 7010699
Zoro # G303755345
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southern Patio
- MFR # 7010699
- Zoro # G303755345
- UPC # 684143082996
- Country of Origin China
- Category Planters & Window Boxes
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- PP Plastic Gallway Flower Pot
- Plastic Resin & Foam
- Diameter: 15 in.
- Material: PP Plastic
- Design: Gallway
- Color: Gray
- UV Resistant: Yes
- Shape: Bell
- Indoor or Outdoor: Indoor and Outdoor
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Wand Tube (83811828)
- OREGON Groom" L, g Blade, 24-15/16" L, 2.5" W (91-585)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- SOUTHERN PATIO Lacis Trellis Planter (HDR-054863)
- SOUTHERN PATIO Planter_12 in Monaco Blue (HDR-029755)
- SOUTHERN PATIO Planter Grecian Urn/White 12In (UR1212WH)
- SOUTHERN PATIO Urn 16X21In Weathered Blk (EB-029816)
- SOUTHERN PATIO Hanging Basket Planter, Resin, Brown (HDR-054825)
- SOUTHERN PATIO Planter, 2224 in W, 2224 in D, Round, Whiskey Barrel Design, Resin, Natural Oak (HDR-055471)
- COAST OF MAINE Penobscot Blend Organic All Purpose Compost and Peat Planting Mix 1 ft│ (1CBPCPM1CF80)
- Southern Patio Planters & Window Boxes