Shop All Planters & Window Boxes
Southern Patio
Southern Patio 7009342 15 in. dia. Resin Westland Patio Planter - Afterglow White
Mfr # 7009342
Zoro # G203755384
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Patio
- MFR # 7009342
- Zoro # G203755384
- UPC # 684143080602
- Country of Origin China
- Category Planters & Window Boxes
Description
Bold and rigid, the Westland planter sits proudly and picturesque in your garden as a reliable container for blossoming annuals and everlasting perennials. Its galvanized finish will accent bold red and yellow flowers while harmonizing with blues and purples. Seasonal changes will have little effect on this pot with its tough resin construction. A UV protected finish and an ample size that is ideal for medium to large blooms are perfect for your container gardening.
Features- Resin construction for a lightweight and durable planter
- UV-coated finish provides a weather resistant
- Withstands frost in the winter
- Diameter: 15 in.
- Material: Resin
- Design: Westland
- Color: Afterglow White
- Indoor or Outdoor: Indoor and Outdoor
- UV Resistant: Yes
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X50)
- YARDGARD Multi-Purpose Netting, 2 ft.X25 ft., Blk (889522A)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- FELCO Sharpening, Stone (FELCO 902)
- SOUTHERN PATIO Planter Medallion Deck Tc 27In (DP2710TC)
- SOUTHERN PATIO Planter/Saucer Green 16In (RN1608OG)
- SOUTHERN PATIO WHSKY BRL PLANTER 20.5"" (HDR-057901)
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 24In (WB2412OG)
- SOUTHERN PATIO Planter, Navy BlueWhite (CMX-064718)
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- GRONOMICS Gronomics EGB 18-34 10 in. Deep Elevated Garden Bed 18 x 34 x 32 in. (EGB 18-34)
- Southern Patio Landscaping Materials