Shop All Identification Labels
Southern Imperial
Southern Imperial S01-LR-539-VPS 1.25 in. x 200 ft. Label Release Roll; Navy Blue
Mfr # 331785
Zoro # G404014495
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Imperial
- MFR # 331785
- Zoro # G404014495
- Country of Origin United States
- Category Identification Labels
Description
Features
- Label release roll
- For shelving channels
- Allows for easy removal of labels.
- Size - 1.25 in. X 200 ft.
- Color - Navy blue
- Dimension - 8 x 1.5 x 8 in.
- Item weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Coyote, PR (50703.14)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500 (RED))
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- SOUTHERN IMPERIAL Southern Imperial S01-LR-186-VPS 1.25 in. x 200 ft. Red Label Release Roll (331769)
- ACCUFORM Label, Flame, 2x2 In, Poly, 500 Roll (LZH611EV5)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 72 Hours 15/16" x 3" White w/Red (NTUBE-72)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Pressure Sensitive Removable Vinyl .0045 (DL45PR)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- NMC Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL132P100)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- Southern Imperial Identification Labels