Shop All Identification Labels
Southern Imperial
Southern Imperial S01-LR-186-VPS 1.25 in. x 200 ft. Red Label Release Roll
Mfr # 331769
Zoro # G404014273
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Imperial
- MFR # 331769
- Zoro # G404014273
- Country of Origin United States
- Category Identification Labels
Description
Features
- Red label release roll
- For shelving channels
- Allows for easy removal of labels.
- Size - 1.25 in. X 200 ft.
- Dimension - 8 x 1.5 x 8 in.
- Item weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- SMITH & WESSON Safety Glasses, Amber Scratch-Resistant (21299)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- LABELMASTER Magnetized Mat Air Labl, 110mmx90mm, 500 (L19)
- NMC Glass Only Label, Pk5 (ENV21AP)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- Southern Imperial Identification Labels