Shop All Shelving & Rack Accessories
Southern Imperial
Dump Bin, Silver, Zinc
Mfr # R40-CLDB-REC
Zoro # G704307778
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Imperial
- MFR # R40-CLDB-REC
- Zoro # G704307778
- UPC # 37193268863
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Dump Bin |
Color | Silver |
Material | Zinc |
Shape | Rectangular |
Description
Collapsible design allows for easy setup, breakdown, packing and storing. Packed in single units including all connectors. No tools necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- SOUTHERN IMPERIAL 1.25 in. H X 22 in. W Silver Organizer Rack Metal (ROR-24-5)
- KEEN 241943 White Plastic Shelf Support Peg, 8PK (KE589791)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- KITTRICH Linr20 in.X4'Ultragrip Whit (04F-C6O52-06)
- WARPS LINER SHELF WHT 24""X10' (PM210-W)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- ECONOCO Single Slotted Standard 96"H, Silver, 10PK (SS30/96)
- Southern Imperial Shelving & Rack Accessories