Shop All Disposable Containers
Southern Champion Tray
, SCT SCT PPR BRD WINDOW B KRY BX 4.5X4.5X4.5 AUTO
Mfr # 24033
Zoro # G710820629
product price: $312.99
/ea
Free Shipping & Returns
$312.99
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
- Brand Southern Champion Tray
- MFR # 24033
- Zoro # G710820629
- Country of Origin United States
- Category Disposable Containers
Description
Made of SBS paperboard, which is white on the inside and outside, has an attached top, and can be used to hold and carry baked goods. White SBS solid bleached sulfate paperboard is thicker and more rigid than paper, is suitable for holding baked goods, and can be recycled - just be sure to remove the window film before placing in the bin. It can be printed with a logo or a business name. The attached top flips open to insert or remove baked goods. When closed, the top fully overlaps the bottom. A cellophane window provides a view of the box's contents. The box has a corner beers design with glued corners for sturdiness. Diagonal scores allow the box to be folded flat for storage or transport. 4-Corner Beers Design. Food Container Type: Box; Materials: Paperboard; Food Container Material Type: Paper; Colors: White.
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
- CONCORD 304 Stainless Steel 1/2" Barb to 1/2" Female FPT Fitting (PF-BR-12Fx2)
- TABLECRAFT Tomato Stem Corer, Firm Grip (E5607)
- PLANTERS Planters Sea Salt & Vinegar Peanut 2.25 oz. Tube, PK30 (10029000020013)
- HOSHIZAKI Door Gasket , (2A3017-01)
- BOXIT Boxit 10"x10"x4" White Lock Corner Bakery Box, PK100 (10104B-261)
- BUDWEISER Budweiser 817726 Straw Cowboy Hat with Brown Band (817726)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK (90HT1)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- GENPAK Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400 (AD04 CPC)
- TRADE WINDS D & W Fine Pack Tradewinds 24 oz. Black Bowl, PK400 (CF725-240)
- PACTIV Carry-Out Container, 8-1/2" W, White, PK150 (YHLW08030000)
- Southern Champion Tray Disposable Containers