Shop All Trays and Platters
This Product is Discontinued
Southern Champion Tray
Hearthstone Food Trays, 3.44 x 2.06 x 1.26, Brown/White, Paper, 1000PK (Discontinued)
Mfr # 0562
Zoro # G306602738
This Product is Discontinued
Key Features
- Type Entrée Basket/Tray
- Overall Width (In.) 3.44"
- Overall Height (In.) 1.26"
- Overall Depth (In.) 2.06"
- Load Capacity 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Champion Tray
- MFR # 0562
- Zoro # G306602738
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Width (In.) | 3.44" |
Overall Height (In.) | 1.26" |
Overall Depth (In.) | 2.06" |
Details
Item | Food Containers |
Type | Entrée Basket/Tray |
Load Capacity | 0.5 lb |
Color | Brown/White |
Material | Clay-Coated Paperboard |
Number of Compartments | 1 |
Description
Hearthstone food tray holds up to three lb of hot or cold foods. The rectangular, single-use trays are made from clay coated paperboard. Ideal for serving condiments hamburgers, fries, corn dogs, desserts and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.