Shop All Common Nails
Southern Carlson
Common Nail, 3 in L, Steel, Bright Finish
Mfr # 12070
Zoro # G610579351
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Material Steel
- Finish Bright
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southern Carlson
- MFR # 12070
- Zoro # G610579351
- UPC # 662627120709
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Shank Type | Smooth |
Head Type | Smooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0100)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.043.0400)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53565)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (N2025-2)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 9 ga (114HGJST1)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Bright Finish (10SPK)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK (13050604)
- Southern Carlson Common Nails