Southern Ag

Southern Ag 63020 Roundup Quick Pro; 1.5 oz - 5 Per Box


product price: $41.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Southern Ag
  • MFR # 63020
  • Zoro # G104040305
  • UPC #
    736088145950
  • Country of Origin China
  • Category Rakes

Description

Contains glyphosate, N-(phosphonomethyl) glycine. 1.156 lbs. of Roundup Pro Dry contains 0.75 lbs. of glyphosate acid, and is equivalent to 1 qt. of Roundup Pro herbicide.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Roundup Quick Pro, 1.5 oz
  • 5 Per Box
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.