Southco

Offshore Swing Door Latch Key Locking


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Southco
  • MFR # ME-01-210-60
  • Zoro # G003079208
  • UPC #
    817382012022
  • Country of Origin United States
  • Category Deck Hardware

Description

Specifications:

  • Material: Aluminum Alloy
  • Pawl Style: Short
  • Access Restriction: Key Locking
  • Sealed: No
  • Gasketed: Yes
  • Grip Range: 12.500 - 15.000mm (0.49-0.59")
  • Operation: Right Hand Out
  • Flush Handle: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.