Shop All Deck Hardware
Southco
Entry Door Lock Secure
Mfr # MG-01-110-70
Zoro # G103079139
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southco
- MFR # MG-01-110-70
- Zoro # G103079139
- UPC # 817382012824
- Country of Origin United States
- Category Deck Hardware
Description
Specifications:
- Color/Appearance: White
- Pawl Style: Short
- Access Restriction: Key Locking
- Sealed: No
- Grip Range: 12.700mm (0.50")
- Operation: Right Swing
- Flush Handle: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702603)
- AFTERMARKET 70180184 85804674 50988 Ignition Switch 2 keys For JCB Fits New Holland NH Fits (ELT20-0068)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- PULLRITE OE SERIES ISR RAIL ADAPTER (PULLRITE) (4439)
- SOUTHCO Flush Sliding Door Latch - Square - Aluminum (MF-01-110-60)
- SOUTHCO Keylocking Flush/Knob Latch - Black Plastic (93-303)
- SOUTHCO Flush Pull Latch - Pull To Open - Non-Locking Black Plastic (M1-63)
- SOUTHCO Flexible Draw Latch (37-20-086-20)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 22N (5lbf) (C3-805)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 44N (10lbf) (C3-810)
- BECKSON MARINE 5" Twist-Out Deck Plate - White (DP50-W)
- Southco Deck Hardware