Shop All Electrical Parts
Southbend
Short Motor, 115V, 2 Speed
Mfr # 1194780
Zoro # G8481685
product price: $1,226.99
/ea
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Southbend Range
- For Use With Gas Range/Griddle/Broiler
- For Use With Mfr. Model Number 170A, 170D, 171A, 171D, 270A, 270D, 324E, 336A, 336A-1GL, 336A-2GL, 336A-2GR, 336A-2TL, 336A-2TR, 336A-3G, 336A-3T, 336D, 336D-1GL, 336D-2GL, 336D-2GR, 336D-2TL, 336D-2TR, 336D-3G, 336D-3T, 348EE, 348EE-2GL, 348EE-2GR, 348EE-2TL, 348EE-2TR, 360AA, 360AA-2GL, 360AA-2GR, 360AA-2RR, 360AA-2TL, 360AA-2TR, 360AA-3GL, 360AA-3GR, 360AA-3TL, 360AA-3TR, 360AD, 360AD-2GL, 360AD-2GR, 360AD-2RR, 360AD-2TL, 360AD-2TR, 360AD-3GL, 360AD-3GR, 360AD-3TL, 360AD-3TR, 360DD, 360DD-2GL, 360DD-2GR, 360DD-2RR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southbend
- MFR # 1194780
- Zoro # G8481685
- Country of Origin Italy
- Category Electrical Parts
Details
Item | Short Motor, 115V, 2 Speed |
Fits Brand | Southbend Range |
For Use With | Gas Range/Griddle/Broiler |
For Use With Mfr. Model Number | 170A, 170D, 171A, 171D, 270A, 270D, 324E, 336A, 336A-1GL, 336A-2GL, 336A-2GR, 336A-2TL, 336A-2TR, 336A-3G, 336A-3T, 336D, 336D-1GL, 336D-2GL, 336D-2GR, 336D-2TL, 336D-2TR, 336D-3G, 336D-3T, 348EE, 348EE-2GL, 348EE-2GR, 348EE-2TL, 348EE-2TR, 360AA, 360AA-2GL, 360AA-2GR, 360AA-2RR, 360AA-2TL, 360AA-2TR, 360AA-3GL, 360AA-3GR, 360AA-3TL, 360AA-3TR, 360AD, 360AD-2GL, 360AD-2GR, 360AD-2RR, 360AD-2TL, 360AD-2TR, 360AD-3GL, 360AD-3GR, 360AD-3TL, 360AD-3TR, 360DD, 360DD-2GL, 360DD-2GR, 360DD-2RR |
Description
Short Motor, 115V, 2 Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B01TD)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- SOUTHBEND Hot Surface Igniter (1183200)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- CAMCO Rv Pwrgrip Ext Cord50Amp (55194)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- Southbend Electrical Parts