Shop All Wall Plates
South Main Hardware
Quadruple Gang Wall Plate, Oil Rubbed Bronze
Mfr # SH564-OR-1
Zoro # G505297070
original price:
$10.79
53% off
new price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand South Main Hardware
- MFR # SH564-OR-1
- Zoro # G505297070
- UPC # 841511116930
- Country of Origin China
- Category Wall Plates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- South Main Hardware Lighting Controls