Shop All Cabinet Handles & Pulls
South Main Hardware
3.5 in. (88.9 mm) Satin Nickel Modern Straight Euro Style Bar Cabinet Pull 25PK
Mfr # SH503-5-SN-25
Zoro # G905297014
product price: $11.89
/pk 25, $0.48/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand South Main Hardware
- MFR # SH503-5-SN-25
- Zoro # G905297014
- UPC # 841511107099
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The South Main Hardware Satin Nickel Modern Straight Euro Style Bar Pull is an excellent cabinet accessory for any room. These handle pulls are bold, simple and contemporary, with cleanly beveled ends and crisp round feet. A stunning cabinet accessory for any room. Each unit contains 10 total handle pulls as well as individually bagged 1" mounting screws. South Main is the ideal hardware for redesigning your home, kitchen and bath. With South Main Hardware, you cannot go wrong.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- MTD Spring-Extension (932-0594A)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL1)
- SOUTH MAIN HARDWARE Modern Finger Drawer Pull, 3.07" Length (1.26" Hole Center), Oil Rubbed Bronze, 10PK (SH277-OR-10)
- SOUTH MAIN HARDWARE 4 in. (102mm) Oil Rubbed Bronze Modern Straight Bar Cabinet Pull (10PK) (SH704-OR-10)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (1/2" Diameter), 6.13" Length (3.75" Hole Center), Polished Chrome, 10PK (SH890-PC-10)
- SOUTH MAIN HARDWARE 3 in. (76.2 mm) Stainless Steel Slim-Style Modern Euro Bar Cabinet Pull (10PK) (SH603-SS-10)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- SOUTH MAIN HARDWARE 3 in. (76 mm) Oil Rubbed Bronze Bin Cup Drawer Pull (10PK) (SH3870-OR-10)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP720416140)
- South Main Hardware Cabinet Handles & Pulls