Shop All Drawer Slides
South Main Hardware
14 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides
Mfr # SLIDE-BB-14
Zoro # G305299045
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand South Main Hardware
- MFR # SLIDE-BB-14
- Zoro # G305299045
- UPC # 841511108379
- Country of Origin China
- Category Drawer Slides
Description
South Main Hardware ball bearing drawer slides include telescopic full extension. These drawer slides are made from cold rolled steel and have a maximum weight capacity of 100 pounds. Total width is 1.77" or 45mm. These slides have a thickness of 1.2 x 1.2 x 1.5". these drawer slides are great for replacing old or worn slides in your home, office or school. Recommended for use on cabinet doors, bedroom furniture, bathroom cabinets, and office cabinets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins (20-022C 626)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- SOUTH MAIN HARDWARE 12 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-12)
- SOUTH MAIN HARDWARE 10 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-10)
- SOUTH MAIN HARDWARE 10 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-10)
- SOUTH MAIN HARDWARE 16 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-16)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- HARDWARE RESOURCES 24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-24)
- HARDWARE RESOURCES 21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-21)
- South Main Hardware Drawer Slides