Shop All Safety Cabinets
South Coast Enterprises
Storage Chemical Cabinet, 40 gal., 2 Area
Mfr # SCE 404818
Zoro # G4514093
product price: $2,016.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,016.99
Free 30-Day Returns
Key Features
- Capacity 40 gal.
- Width 48"
- Depth 18"
- Safety Cabinet Standards FM4910 Approved
- Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand South Coast Enterprises
- MFR # SCE 404818
- Zoro # G4514093
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 48" |
Depth | 18" |
Exterior Width | 48 in |
Exterior Depth | 18 in |
Details
Capacity | 40 gal. |
Safety Cabinet Standards | FM4910 Approved |
Construction | Polypropylene |
Item | Storage Chemical Cabinet,40 gal.,2 Area |
Safety Cabinet Application | Acid and Corrosive Cabinet |
For Use With | Front: Acura TLX 17-15; Honda Ridgeline 14-12 |
Material | polypropylene |
Door Type | Self-closing |
Cabinet Style | Shelving |
Standards | FM4910 Approved |
Storage Capacity | 40 gal |
Storage Chemical Type | Acid and Corrosive Cabinet |
Cabinet Format | Shelving |
Description
Storage Chemical Cabinet,40 gal.,2 Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- MOLDEX PlugStation Bracket, For Mfr. No. 6645 (6868)
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- South Coast Enterprises Safety Storage