Shop All Safety Cabinets
South Coast Enterprises
Countertop Chemical Storage Cabinet, 10 gal.
Mfr # SCE 202418
Zoro # G4514120
original price:
$683.57
6% off
new price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal.
- Width 24"
- Depth 18"
- Safety Cabinet Standards FM4910 Approved
- Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand South Coast Enterprises
- MFR # SCE 202418
- Zoro # G4514120
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24" |
Depth | 18" |
Exterior Width | 24 in |
Exterior Depth | 18 in |
Details
Capacity | 10 gal. |
Safety Cabinet Standards | FM4910 Approved |
Construction | Polypropylene |
Door Type | Self-closing |
For Use With | Front: Acura TLX 17-15; Honda Ridgeline 14-12 |
Safety Cabinet Application | Acid and Corrosive Cabinet |
Item | Countertop Chemical Storage Cab.,10 gal. |
Material | polypropylene |
Standards | FM4910 Approved |
Storage Capacity | 10 gal |
Storage Chemical Type | Acid and Corrosive Cabinet |
Description
Countertop Chemical Storage Cab.,10 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-XL)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- South Coast Enterprises Safety Storage