Shop All Fishing Supplies
South Bend Clutch
South Bend 530285 50 lbs Scale & Tape Measure
Mfr # 530285
Zoro # G403748797
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand South Bend Clutch
- MFR # 530285
- Zoro # G403748797
- UPC # 39364109388
- Country of Origin China
- Category Fishing Supplies
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Weighs your fish up to 50 lbs
- 40" retractable tape measure
- Can measure in either lbs or kg
- Capacity: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- KURIYAMA 3/4" Steel Hose Mender (SPHM075)
- CLASSIC ACCESSORIES Dual Axle Wheel RV Covers, Up To 27"D, Grey (80-107-021001-00)
- WALKSTOOL 20 in. Walkstool Basic (601204)
- SOUTH BEND CLUTCH Trout and Pan Fish Spinners; Pack 6 (530217)
- TACO MARINE TACO 4-Rod Poly Bungee Rod Holder Rack - White (P03-134W)
- LEES TACKLE Vinyl Rubber Insert For Rh5115 Rh532V Rh532Vs Rh577Vs (RH516)
- TACO MARINE 4-Rod Transom Mount Rod Rack (F31-3504BSA-1)
- PLANO 50 Count Small Rifle Ammo Case (122850)
- LEISURE SPORTS Leisure Sports 16 Fishing Rod Storage Rack, Blue (756127BIT)
- BLACKS CREEK GUIDE GEAR Guide Gear Low Back Fishing Seat, Gray (3005.431)
- South Bend Clutch Fishing Supplies