Shop All Transformers
Source 1
Transformer, 24V, 240V
Mfr # S1-3300-3861
Zoro # G311631723
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V
- Output Voltage - Transformer 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Source 1
- MFR # S1-3300-3861
- Zoro # G311631723
- UPC # 688714261506
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 240V |
Output Voltage - Transformer | 24V |
Description
Transformer; Item Transformer; Used On Item Packaged; Used On Item Part No SJ024C00A1AAA1A, SJ030C00A1AAA1A, SJ042C00A1AAA1A; Voltage Rating 240 Volt; Power Rating 24 Volt/40 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (824)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (T2536161S)
- ALLANSON 2721-629 Transformer For Carlin (2721-629)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120/240V, 550/575/600V (9070T200D37)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH75)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T75D23)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T200D23)
- Source 1 Transformers