Shop All Control Parts
Source 1
Motor, 115V 60HZ, 1 PH, 1550RPM, CCW, 1 SP
Mfr # S1-1468-2199
Zoro # G011636820
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60 Hertz
- Features Rotation Counter Clockwise
- Voltage 115 Volt AC 1-Phase
- Power Rating 1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Source 1
- MFR # S1-1468-2199
- Zoro # G011636820
- UPC # 688714257448
- Country of Origin United States
- Category Control Parts
Details
Hz | 60 Hertz |
Features | Rotation Counter Clockwise |
Voltage | 115 Volt AC 1-Phase |
Power Rating | 1 HP |
Description
Motor; Power Rating 1 HP; Voltage Rating 115 Volt AC 1-Phase; Frequency Rating 60 Hertz; Number of Speeds 1; Speed Rating 1550 RPM; Rotation Counter Clockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 13" x 24" x 1", 4 Pack (FB13X24A_4)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- SOURCE 1 DEFROST, DEMAND KIT (S1-33101975001)
- SUPCO Contactor, 40A, 480V, 3 Pole (DP404803)
- POWERS Actuator, Reversible Spring Return, 24V (SKD62UA)
- ERIE Zone Valve, 3 Way, 1/2" Sweat, 1.5 CV (VT3211)
- HONEYWELL Non Linear Thermostat (TR23)
- CARRIER Limit Switch, 220Deg Opn/180Deg Cl, 3-1/8" (HH12ZB220)
- Source 1 Control Parts