Shop All Control Parts
Source 1
CAPACITOR, RUN DUAL, 50/5MFD, 440V, ROUND
Mfr # S1-CAP4405050DR
Zoro # G311636841
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Motor
- Features Voltage Rating 440 Volt AC 50/60 Hertz; Capacitance 50/5 Mega Farad; Permissible Temperature -25 Deg C to 75 Deg C; Capacitance Tolerance -5 to 5 Percentage; Terminal Type Quick Connect; Approval UL, CSA 22.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Source 1
- MFR # S1-CAP4405050DR
- Zoro # G311636841
- UPC # 688714893400
- Country of Origin United States
- Category Control Parts
Details
For Use With | Motor |
Features | Voltage Rating 440 Volt AC 50/60 Hertz; Capacitance 50/5 Mega Farad; Permissible Temperature -25 Deg C to 75 Deg C; Capacitance Tolerance -5 to 5 Percentage; Terminal Type Quick Connect; Approval UL, CSA 22.2 |
Description
Motor Dual Run Capacitor; Type Dual Run Capacitor, Oil Filled, Round; Used On Motor; Voltage Rating 440 Volt AC 50/60 Hertz; Capacitance 50/5 Mega Farad; Permissible Temperature -25 Deg C to 75 Deg C; Capacitance Tolerance -5 to 5 Percentage; Terminal Type Quick Connect; Approval UL, CSA 22.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- TRANE Motor, 2/5HP, 208-230V, 60/50Hz, 1115/950rpm (MOT10340)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- MASTER FLOW Roof Louver Brown Slant Back (IR61BR)
- SOURCE 1 DEFROST, DEMAND KIT (S1-33101975001)
- FIREYE Chassis, 120V (MC120)
- HONEYWELL S87C1006 Dsi Control 6 Sec Dual (S87C1006)
- LENNOX Pressure Switch, -0.90" WC, SPST (10U94)
- ASCO 4-12# 1/4 in. NPT CONN MINI # SW (HB40A214)
- BARKSDALE Pressure Control Switch, 1/4"Npt (E1H-H90)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- Source 1 Control Parts