Shop All Control Parts
Source 1
CAPACITOR, RUN DUAL, 45/5MFD, 440V, ROUND
Mfr # S1-CAP4405045DR
Zoro # G611636831
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Voltage Rating 440 Volt AC 50/60 Hertz; Capacitance 45/5 Mega Farad; Permissible Temperature -25 Deg C to 75 Deg C; Capacitance Tolerance -5 to 5 Percentage; Terminal Type Quick Connect; Approval UL, CSA 22.2
- For Use With Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Source 1
- MFR # S1-CAP4405045DR
- Zoro # G611636831
- UPC # 688714893394
- Country of Origin United States
- Category Control Parts
Details
Features | Voltage Rating 440 Volt AC 50/60 Hertz; Capacitance 45/5 Mega Farad; Permissible Temperature -25 Deg C to 75 Deg C; Capacitance Tolerance -5 to 5 Percentage; Terminal Type Quick Connect; Approval UL, CSA 22.2 |
For Use With | Motor |
Description
Motor Dual Run Capacitor; Type Dual Run Capacitor, Oil Filled, Round; Used On Motor; Voltage Rating 440 Volt AC 50/60 Hertz; Capacitance 45/5 Mega Farad; Permissible Temperature -25 Deg C to 75 Deg C; Capacitance Tolerance -5 to 5 Percentage; Terminal Type Quick Connect; Approval UL, CSA 22.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FB18X30X2_6)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- SOURCE 1 DEFROST, DEMAND KIT (S1-33101975001)
- SIEMENS Thermostat CVR, EXP, Concealed/Logo (192-250)
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- SUPCO Universal Relay Overload, 115V (URO41)
- TELEDYNE LAARS Limit Switch, 250 Deg. F, M/R (E2103200)
- SUPCO Contactor, 25A, 24V, 1.5 Pole (DP25241)
- UNITED ELECTRIC Pressure Switch (H400K-457)
- Source 1 Control Parts