Shop All Furnace and Heater Parts
Source 1
BLOWER MOTOR 3/4 HP, 1060/3, CCW, 115
Mfr # S1-02440902000
Zoro # G711634621
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 Volt AC 1-Phase
- Features Motor Type Permanent Split Capacitor; Bearing Type Ball; Rotation Counter Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector
- Application Gas Furnace, Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Source 1
- MFR # S1-02440902000
- Zoro # G711634621
- UPC # 688714368847
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Voltage | 115 Volt AC 1-Phase |
Features | Motor Type Permanent Split Capacitor; Bearing Type Ball; Rotation Counter Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector |
Application | Gas Furnace, Blower |
Description
Gas Furnace Direct Drive Blower Motor; Enclosure Type Open; Power Rating 3/4 HP; Voltage Rating 115 Volt AC 1-Phase; Frequency Rating 60 Hertz; Motor FLA 8.3 Amp; Number of Speeds 3; Speed Rating 1060 RPM; Reversible Yes; NEMA Frame Size 48; Mounting Resilient Ring; Application Gas Furnace, Blower; Motor Type Permanent Split Capacitor; Bearing Type Ball; Rotation Counter Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V (7HY65)
- ROBERTSHAW Gas Valve (700-501)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- SOURCE 1 Switch , LIMIT UPPER (S1-7624A3591)
- SOURCE 1 CONTROL, FURNACE, EVCON 6302-318P (S1-02532634000)
- SOURCE 1 HIGH LIMIT CONTROL TEMPERATURE , 185 OPEN, MA (S1-02530321700)
- SOURCE 1 Condensate PAN KIT, 100M replaces S (S1-32816420000)
- TIMETRACKER L4700 Outdoor Twist Photocell Sensor (TI878319)
- HEAT WAGON High Limit Switch Spc125 (2003NR)
- NORDYNE Pressure Switch, No632566 (632566)
- Source 1 Furnace and Heater Parts