Shop All Blower Motors and Parts
Source 1
BLOWER MOTOR 1/3 HP, 1075/3, CCW, 115
Mfr # S1-02425112700
Zoro # G011634635
original price:
$522.99
9% off
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Voltage 115 Volt AC 1-Phase
- Motor Enclosure Design Open
- Motor RPM 1075 RPM
- Application Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Source 1
- MFR # S1-02425112700
- Zoro # G011634635
- UPC # 688714097624
- Country of Origin United States
- Category Blower Motors and Parts
Details
HP | 1/3 HP |
Voltage | 115 Volt AC 1-Phase |
Motor Enclosure Design | Open |
Motor RPM | 1075 RPM |
Application | Blower |
Hz | 60 Hertz |
Features | Motor Type Permanent Split Capacitor; Drive Type Direct; Bearing Type Ball; Rotation Counter Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector |
No. of Speeds | 3 |
Description
Blower Motor; Enclosure Type Open; Power Rating 1/3 HP; Voltage Rating 115 Volt AC 1-Phase; Frequency Rating 60 Hertz; Motor FLA 8.3 Amp; Number of Speeds 3; Speed Rating 1075 RPM; Reversible Yes; NEMA Frame Size 48; Mounting Resilient Ring; Application Blower; Motor Type Permanent Split Capacitor; Drive Type Direct; Bearing Type Ball; Rotation Counter Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- SUPCO Contactor, 40A, 480V, 3 Pole (DP404803)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- CARRIER Control Board (HK42FZ061)
- AAON MTR 332084601725 (P47150)
- COPELAND Startcap 243-292Mfd 165V (914-0036-09)
- AAON MOUNT MTR ASSY GROMMET 3 REQ'D PER MOU (P17730)
- LIEBERT High Pressure Switch (1D15060P1S)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- GOODMAN B1368047S Blower Wheel 10" X 10" (B1368047S)
- Source 1 Blower Motors and Parts