Shop All Chips, Pretzels and Popcorn
Sour Patch
Sour Patch Candy, 240 PK
Mfr # 1506285
Zoro # G4499708
product price: $29.59
/pk 240, $0.12/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Size 46.5 oz
- Snack Food Type Gummy Candy
- Ingredients Sugar Corn Syrup Modified Corn Starch Tartaric Acid Citric Acid Natural and Artificial Flavors
- Weight 3.602 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sour Patch
- MFR # 1506285
- Zoro # G4499708
- UPC # 070462041057
- Country of Origin Canada
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 46.5 oz |
Details
Flavor | Assorted |
Snack Food Type | Gummy Candy |
Item | Candy,Sour Patch,PK240 |
Ingredients | Sugar Corn Syrup Modified Corn Starch Tartaric Acid Citric Acid Natural and Artificial Flavors |
Weight | 3.602 lbs |
Standards | 360-Day Shelf Life |
Features | Grab-and-Go |
Capacity | 46.5 oz |
Packing Type | Box |
Description
Candy,Sour Patch, Package Quantity 240
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Diego Padres 16oz Gameday Pint Glass (524-G16P-1)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Maple Sea Salt Granola, PK6 (1356S116)
- JW ALLEN Donut Glaze 23lbs (04642)
- WABASH VALLEY FARMS Wabash Valley Farms 36058 Original Whirley-Pop Organic Popcorn Kit (36058)
- LAWRENCE FOODS Lawrence Foods French Bavarian Crme 20lbs Pail (120311)
- WABASH VALLEY FARMS Wabash Valley Farms 24001DS WhirleyPop Popcorn Maker - Silver (24001DS)
- BAF WHIPP Basic American Foods Mashed Potatoes With Vitamin C 5.75lbs Can, PK6 (10217)
- NABISCO 1.76 oz. BelVita Biscuits, Blueberry, 8 PK (02908BX)
- MISSION FOODS Mission Foods 6 Heat Pressed Tortillas, PK24 (10400)
- Sour Patch Chips, Pretzels and Popcorn