Shop All Candy
Sour Patch Kids
Chewy Candy, Watermelon, 2 oz Bags, PK24, 24PK
Mfr # 1232
Zoro # G707361159
product price: $53.85
/pk 24, $2.24/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz
- Packing Type Bag
- Flavor Watermelon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sour Patch Kids
- MFR # 1232
- Zoro # G707361159
- UPC # 70462012323
- Country of Origin United States
- Category Candy
Details
Capacity | 2 oz |
Packing Type | Bag |
Item | Gummy Candy |
Flavor | Watermelon |
Description
Looking for a little something as an afternoon pick me up Look no further than this Sour Patch Kids sour candy These chewy, sugarsanded candies are bursting with delicious fruit flavors Perfect for many occasions including adding some great flavor to your next party or event The classic flavor of Sour Patch Kids is something you can't pass up
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY CHARMS Lucky Charms Lucky Charms Cereal Treat Bar 20.4 oz. Box, PK8 (16000-43569)
- TWIN CITY FAN & BLOWER Idler Pulley, #40411210 (40411210)
- PITCO Screen, Donut Fryer , 17X25, Mesh (P6072604)
- CHEF BUDDY Chef Buddy 82-SW100 Panini Press Indoor Grill & Gourmet Sandwich Maker with Nonstick Plates; Red (82-SW100)
- SOUR PATCH KIDS Chewy Candy, Assorted, 2 oz Bags, PK24, 24PK (1234)
- SOUR PATCH KIDS SOUR PATCH WATRMLN 8OZ (MOZ06162)
- SUNKIST Jelly Belly Fruit Gems Assorted Chewy Candy 3.1 oz (45041)
- M & MS Milk Chocolate Peanut Candies, 62 oz Tub (53321)
- TOOTSIE ROLL Tootsie Pops Asst (508)
- HALLS Halls Menthol Lyptus Cough Drops 9 Count, PK480 (62479)
- SNAK CLUB GUMMI BEAR CINMON 3.75OZ (1780603)
- Sour Patch Kids Candy