Shop All Circuit Breakers
Soundwave
Circuit Breaker, BR Series 20A
Mfr # SO106335
Zoro # G810536611
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Circuit Breaker Mounting Style Plug Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundwave
- MFR # SO106335
- Zoro # G810536611
- UPC # 654204495119
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Circuit Breaker Mounting Style | Plug Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020B)
- SIEMENS Circuit Breaker, 30/30A, 2 Pole, 120/240V AC (Q23030CT2)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- Soundwave Circuit Breakers